Shop All Decorative Rugs
Surya
Reina REN-2312 Area Rug , With Fringe
Mfr # REN2312-1215
Zoro # G810359722
product price: $3,281.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,281.99
Free 30-Day Returns
Key Features
- Color Cream, Light Gray, Light Brown, Tan, Denim, Mustard
- Shape Rectangle
- Material Face: 100% Polyester
- Pile Height 0.35 in
- Length (In.) 179.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # REN2312-1215
- Zoro # G810359722
- UPC # 889292340366
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 179.92 in |
Width (In.) | 143.7 in |
Size | 12' x 15' |
Details
Color | Cream, Light Gray, Light Brown, Tan, Denim, Mustard |
Shape | Rectangle |
Material | Face: 100% Polyester |
Thickness | 0.39 in |
Features | Has Fringe |
Weight | 80.8 lb |
Includes | Care Label |
Outdoor Safe | No |
Machine Washable | No |
Construction | Machine Woven |
Backing | Canvas |
Style | Modern |
Has Fringe | Yes |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
High/Low Texture | Yes |
Printed Design | No |
Sub Style | Minimalist |
Description
This beautiful Reina area rug is the perfect way to add modern style to any room. With its machine woven construction and high-traffic, high/low pile made of polyester, this durable rug will last for years. The fringe adds a unique touch that will bring your room together. Made in Turkey, this area rug comes with a recommendation to use it with a rug pad for added comfort and protection. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- ACHIM IMPORTING Achim BCTR36BU12 Buffalo Check Tier Pair - 58 in. x 36 in. (BCTR36BU12)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- SAFAVIEH 9 x 12 ft. Large Rectangle Lyndhurst Ivory and Red Traditional Rug (LNH331A-9)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB118A-8)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- SAFAVIEH 2 x 7 ft. Shivan 100 Transitional Power Loomed Runner Area Rug Ivory & Grey (SHV136F-27)
- HOMEROOTS 3 ft. 3 in. x 4 ft. 11 in. Polypropylene Teal Area Rug (353637)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- SAFAVIEH 6 x 9 ft. Soho Hand Tufted Medium Rectangle Area RugLight Teal & Multicolor (SOH712T-6)
- Surya Decorative Rugs