Shop All Decorative Rugs
Surya
Redondo Beach RDD-2310 Outdoor Safe Area Rug
Mfr # RDD2310-71010
Zoro # G810359487
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Aqua, Dark Blue, Light Gray, Gray, Mustard
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.1 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # RDD2310-71010
- Zoro # G810359487
- UPC # 889292266208
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.1 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Ivory, Aqua, Dark Blue, Light Gray, Gray, Mustard |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Weight | 15.76 lb |
Thickness | 0.12 in |
Includes | Care Label |
Features | Outdoor Safe |
Style | Traditional |
Sub Style | Updated Traditional |
Primary Color | Light Silver |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
High/Low Texture | No |
Has Fringe | No |
Outdoor Safe | Yes |
Printed Design | No |
Machine Washable | No |
Backing | Outdoor Latex |
Construction | Machine Woven |
Description
This Redondo Beach area rug is the perfect addition to your home. With its traditional style, this rug will bring a touch of elegance to any room in your house. Made from high-quality polypropylene, this machine-woven rug is designed for high traffic areas and outdoor use. Crafted with care in Turkey, it can withstand the wear and tear of everyday life. For added protection against slipping, we recommend pairing it with a rug pad not included. To keep it looking like new for years to come, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- ELK SIGNATURE Adana Handtufted Wool Rug in Cream and Beige (8905-113)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- SAFAVIEH Popcorn Shag Hand Tufted Accent Rug- Beige- 2 x 3 ft. (SG267B-2)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Ivory (PRC1022IG 2.06x10)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- Surya Decorative Rugs