Shop All Decorative Rugs
Surya
Primo PRO-2301 Machine Crafted Area Rug
Mfr # PRO2301-71010
Zoro # G910360284
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Charcoal, White, Light Gray
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polyester
- Pile Height 0.98 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # PRO2301-71010
- Zoro # G910360284
- UPC # 889292538800
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.98 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Gray, Charcoal, White, Light Gray |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polyester |
Weight | 31.52 lb |
Features | Machine Crafted |
Includes | Care Label |
Thickness | 1.26 in |
Machine Washable | No |
Printed Design | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
Style | Modern |
High/Low Texture | No |
High Traffic Compatible | Yes |
Construction | Machine Woven |
Sub Style | Minimalist |
Backing | No Backing |
Has Fringe | No |
Description
This Primo area rug is the perfect way to add a modern touch to any room. It is made of 100% polyester and features a plush pile for maximum comfort. This machine-woven rug is made in Turkey, and its high-quality construction makes it an ideal choice for any space. It's low profile makes it perfect for high traffic areas, while its soft texture provides a cozy feel. To ensure your rug lasts longer, we recommend using a rug pad underneath. With its modern style and superior craftsmanship, this Primo area rug will be sure to make a statement in any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- NATIONAL PUBLIC SEATING Folding Chair Dolly For Vertical Storage, 35 Chair Capacity (DY-35)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Blue (SN1824BLUE)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- SAFAVIEH Cape Cod Hand Woven Round Area Rug, Red and Multi Color - 6 x 6 ft. (CAP202A-6R)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- MAYBERRY RUG Mayberry Rug HS7463 4X6 3 ft. 11 in. x 5 ft. 3 in. Hearthside Vogel Area Rug; Multi Color (HS7463 4X6)
- Surya Decorative Rugs