Shop All Decorative Rugs
Surya
Presidential PDT-2308 Machine Crafted Area Rug
Mfr # PDT2308-233
Zoro # G810359463
original price:
$112.99
20% off
new price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Sage, Gray, Charcoal, Ivory, Wheat, Ice Blue
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 38.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # PDT2308-233
- Zoro # G810359463
- UPC # 888473837244
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 38.98 in |
Width (In.) | 24.02 in |
Size | 2' x 3'3" |
Details
Color | Dusty Sage, Gray, Charcoal, Ivory, Wheat, Ice Blue |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Weight | 2.47 lb |
Thickness | 0.31 in |
Features | Machine Crafted |
Includes | Care Label |
Style | Modern |
Has Fringe | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
High/Low Texture | Yes |
Outdoor Safe | No |
Sub Style | Mid-Century |
Construction | Machine Woven |
Machine Washable | No |
Primary Color | Gray |
Printed Design | No |
Backing | No Backing |
Description
The Presidential area rug is the perfect addition to any Mid-Century Modern space. This statement piece features a unique fringe and is machine woven in Turkey from 100% Polyester, making it both durable and stylish. The medium pile ensures comfort underfoot and makes it a great choice for high traffic areas. Simply spot clean with mild detergent to keep this rug looking like new for years to come. Complete your look with a rug pad not included for added safety and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- TRUE Tool, Door Spring Tension (945873)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Cream Area Rug (9098CREAM2X3)
- SAFAVIEH 8 x 10 ft. Jasper 100 Rectangle Rug Gray & Gold (JSP114A-8)
- H2H 5 in Pinecone Individual Coaster Rug (H2216232)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug- Charcoal - 3 ft. 6 in. (AWSR4034-36RD)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK5076)
- GEL PRO ACCENT RUG JORDN OAT 76in. (107-1-2476-JDOT)
- SAFAVIEH Chatham Hand Tufted Round Rug- Blue - Ivory- 9 x 9 ft. (CHT717B-9R)
- Surya Decorative Rugs