Shop All Decorative Rugs
Surya
Presidential PDT-2306 Machine Crafted Area Rug
Mfr # PDT2306-233
Zoro # G810359586
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Olive, Saffron, Orange, Ice Blue, Blue, Ivory
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 38.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # PDT2306-233
- Zoro # G810359586
- UPC # 888473837107
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 38.98 in |
Width (In.) | 24.02 in |
Size | 2' x 3'3" |
Details
Color | Light Olive, Saffron, Orange, Ice Blue, Blue, Ivory |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Features | Machine Crafted |
Thickness | 0.31 in |
Weight | 2.47 lb |
Includes | Care Label |
Sub Style | Mid-Century |
Outdoor Safe | No |
Has Fringe | No |
High/Low Texture | Yes |
High Traffic Compatible | Yes |
Backing | No Backing |
Durable/Performance Rated | No |
Printed Design | No |
Construction | Machine Woven |
Machine Washable | No |
Style | Modern |
Description
This Presidential area rug is the perfect addition to any modern home. Featuring a medium pile and high/low construction, this machine-woven piece is made of Polyester and was crafted in Turkey. Designed for high traffic areas, it can be easily spot cleaned as needed. For best results, use with a rug pad sold separately. Add contemporary style to your home today with this elegant area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- SAFAVIEH Expression Hand Tufted Medium Rectangle Area RugIvory & Blue 6 x 9 ft. (EXP478M-6)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- SAFAVIEH 6 x 6 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-6SQ)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- SAFAVIEH 8 x 11 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH555-4012-8)
- SAFAVIEH 2 ft. 2 in. x 10 ft. Phoenix Power Loomed Runner Area Rug Navy & Ivory (PHX277M-210)
- SAFAVIEH 3 ft. x 5 ft. Small Rectangle- Shag Himalaya Black Hand Loomed Rug (HIM610C-3)
- Surya Decorative Rugs