Shop All Decorative Rugs
Surya
Nina NNA-2303 Performance Rated Area Rug
Mfr # NNA2303-576
Zoro # G810359357
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Cream
- Shape Rectangle
- Material Face: 70% Recycled PET Yarn, 30% Wool; Warp: 100% Cotton
- Pile Height 0.25 in
- Length (In.) 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surya
- MFR # NNA2303-576
- Zoro # G810359357
- UPC # 889292475068
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.25 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Blue, Cream |
Shape | Rectangle |
Material | Face: 70% Recycled PET Yarn, 30% Wool; Warp: 100% Cotton |
Features | Performance Rated |
Includes | Care Label |
Thickness | 0.5 in |
Weight | 14.63 lb |
Primary Color | Silver |
High Traffic Compatible | Yes |
Style | Modern |
Printed Design | No |
High/Low Texture | No |
Machine Washable | No |
Outdoor Safe | No |
Sub Style | Scandinavian |
Durable/Performance Rated | Yes |
Has Fringe | No |
Sustainable | Made with Recycled Materials |
Construction | Hand Woven |
Backing | No Backing |
Description
This beautiful Nina area rug is the perfect addition to your modern home d?cor. Hand-woven in India with a blend of recycled PET yarn and wool, this medium pile rug features an eye-catching geometric design that will instantly liven up any room. With its durable construction, it's sure to last for years to come. For added safety and stability, we recommend using a rug pad not included. Create an inviting atmosphere in your living space with the stylish Nina area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- SAFAVIEH Empire Runner Rugs, Blue - 2 ft.-6 in. x 10 ft. (EM459C-210)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 5' x 7' - Blue (RC-RG19-016-57-GG)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-28)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- HOMESPICE DECOR Kilimanjaro Hudson Jute Braided Rugs - Oval (505217)
- Surya Decorative Rugs