Shop All Decorative Rugs
Surya
Nina NNA-2302 Performance Rated Area Rug
Mfr # NNA2302-810
Zoro # G810359562
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray, Cream
- Shape Rectangle
- Material Face: 70% Recycled PET Yarn, 30% Wool; Warp: 100% Cotton
- Pile Height 0.25 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # NNA2302-810
- Zoro # G810359562
- UPC # 889292475013
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.25 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Silver Gray, Cream |
Shape | Rectangle |
Material | Face: 70% Recycled PET Yarn, 30% Wool; Warp: 100% Cotton |
Thickness | 0.5 in |
Features | Performance Rated |
Weight | 31.2 lb |
Includes | Care Label |
Construction | Hand Woven |
Has Fringe | No |
High Traffic Compatible | Yes |
Style | Modern |
Durable/Performance Rated | Yes |
Sub Style | Scandinavian |
Sustainable | Made with Recycled Materials |
Machine Washable | No |
High/Low Texture | No |
Outdoor Safe | No |
Backing | No Backing |
Printed Design | No |
Description
This beautiful Nina area rug is the perfect addition to your modern home d?cor. Hand-woven in India with a blend of recycled PET yarn and wool, this medium pile rug features an eye-catching geometric design that will instantly liven up any room. With its durable construction, it's sure to last for years to come. For added safety and stability, we recommend using a rug pad not included. Create an inviting atmosphere in your living space with the stylish Nina area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- SAFAVIEH 10 x 10 ft. Novelty Hand Tufted Round Area Rug, Chrcoal & Ivory (NOV603H-10R)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- SAFAVIEH 8 x 10 ft. Aria Contemporary Rectangle Power Loomed Rug Ivory & Blue (ARA132A-8)
- DYNAMIC RUGS Mysterio Rugs, Blue -6.7 x 9.6 in. (MS71012189505)
- SAFAVIEH 9 x 12 ft. Adirondack Contemporary Rectangle Power Loomed Rug Green & Gray (ADR134F-9)
- Surya Decorative Rugs