Shop All Mailer Envelopes
Survivor
Tyvek USPS First Class Mailer, PK100
Mfr # QUAR1800
Zoro # G7542812
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 15-1/2 in
- Length 12 in
- Material DuPont™ Tyvek®
- Industry Number #15 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # QUAR1800
- Zoro # G7542812
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 15-1/2 in |
Length | 12 in |
Size | #15 1/2 |
Details
Item | Tyvek USPS First Class Mailer,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #15 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | USPS First Class Mail—Lightweight 14 lb Tyvek®. |
Format/Border | USPS First Class Mail Format & Border |
Seam Type | Center |
Preprinted Message | First Class Mail |
Opening | Open End |
Flap Type | Square |
Description
Tyvek USPS First Class Mailer,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- ROCKLAND 2 PC LUGGAGE SET - CHARCOAL (F102-CHARCOAL)
- XEROX XEROX COMP WC 7655/7665 7675/7755/7765/7775 DC 240/242/250 BLACK (006R01219)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (HAM120040)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle (MFL22182)
- Survivor Mailer Envelopes