Shop All Mailer Envelopes
Survivor
Tyvek USPS First Class Mailer, PK100
Mfr # QUAR1670
Zoro # G7542575
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 15 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # QUAR1670
- Zoro # G7542575
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 15 in |
Length | 10 in |
Size | #15 |
Details
Item | Tyvek USPS First Class Mailer,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #15 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | USPS First Class Mail—Lightweight 14 lb Tyvek®. |
Format/Border | USPS First Class Mail Format & Border |
Flap Type | Square |
Preprinted Message | First Class Mail |
Seam Type | Center |
Opening | Open End |
Description
Tyvek USPS First Class Mailer,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/BX, Assorted PK (SAN2138424)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D (202F)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- PARTNERS BRAND Video Tape Mailers, 8 1/2" x 7 5/8" x 2 1/16", White, 20/Bundle (MVM4)
- Survivor Mail Supplies