Shop All Mailer Envelopes
Survivor
Tyvek USPS First Class Mailer, PK100
Mfr # QUAR1590
Zoro # G7548211
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # QUAR1590
- Zoro # G7548211
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Tyvek USPS First Class Mailer,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | USPS First Class Mail—Lightweight 14 lb Tyvek®. |
Format/Border | USPS First Class Mail Format & Border |
Opening | Open End |
Preprinted Message | First Class Mail |
Flap Type | Square |
Seam Type | Center |
Description
Tyvek USPS First Class Mailer,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pushpin, 3/8 Point, Asrt, PK100 (2WFW7)
- BETTER OFFICE PRODUCTS Magnetic Metal Clips, Ex-Large, Heavy Duty Stainless Steel, 2.2 Inch, Square, 4PK (83204)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- BSC PREFERRED 8-1/2 x 12'' Bubble Lined Poly Mailers, 25PK (B83325PK)
- Survivor Mail Supplies