Shop All Mailer Envelopes
Survivor
Tyvek USPS First Class Mailer, PK100
Mfr # QUAR1530
Zoro # G7548001
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12-1/2 in
- Length 9-1/2 in
- Material DuPont™ Tyvek®
- Industry Number #12 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # QUAR1530
- Zoro # G7548001
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12-1/2 in |
Length | 9-1/2 in |
Size | #12 1/2 |
Details
Item | Tyvek USPS First Class Mailer,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #12 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | USPS First Class Mail—Lightweight 14 lb Tyvek®. |
Preprinted Message | First Class Mail |
Seam Type | Center |
Opening | Open End |
Format/Border | USPS First Class Mail Format & Border |
Flap Type | Square |
Description
Tyvek USPS First Class Mailer,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Silver, Steel Wire, PK100 (ACC72130)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25 (65179)
- Survivor Mail Supplies