Shop All Mailer Envelopes
Survivor
Tyvek USPS First Class Mailer, 6x9, PK100
Mfr # R1330
Zoro # G5787778
product price: $57.69
/pk 100, $0.58/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9 in
- Length 6 in
- Material DuPont™ Tyvek®
- Industry Number #6 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R1330
- Zoro # G5787778
- UPC # 047614113306
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 in |
Length | 6 in |
Size | #6 1/2 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #6 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | USPS First Class Mail—Lightweight 14 lb Tyvek®. |
Preprinted Message | First Class Mail |
Format/Border | USPS First Class Mail Format & Border |
Flap Type | Square |
Opening | Open End |
Seam Type | Center |
Description
Tyvek USPS First Class Mailer,6x9,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR Lock Mailbox Replmt Kit (LOCKST08)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- MAYNE MAYNE LZM625W Mailbox Post Solar Cap - White (LZM-625-WH)
- OFFICEMATE Recycled Desktop Tape Dispenser, 3/4" (96690)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- ZORO SELECT Mailer Envelope, Kraft, 4 in. W, PK500 (36DZ22)
- Survivor Mailer Envelopes