Shop All Mailer Envelopes
Survivor
Tyvek Mailer, Side Seam, 9x12, White, PK50
Mfr # R1462
Zoro # G5787741
product price: $36.75
/pk 50, $0.74/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12 in
- Length 9 in
- Material DuPont™ Tyvek®
- Industry Number #10 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R1462
- Zoro # G5787741
- UPC # 047614114624
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 9 in |
Size | #10 1/2 |
Details
Item | Tyvek Mailer,Side Seam,9x12,White,PK50 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #10 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Seam Type | Center |
Flap Type | Square |
Opening | Open End |
Description
Tyvek Mailer,Side Seam,9x12,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- Survivor Mail Supplies