Shop All Mailer Envelopes
Survivor
Tyvek Mailer, Side Seam, 9.5x12.5, PK100
Mfr # R1520
Zoro # G5787717
product price: $96.75
/pk 100, $0.97/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12-1/2 in
- Length 9-1/2 in
- Material DuPont™ Tyvek®
- Industry Number #12 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R1520
- Zoro # G5787717
- UPC # 047614115201
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12-1/2 in |
Length | 9-1/2 in |
Size | #12 1/2 |
Details
Item | Tyvek Mailer,Side Seam,9.5x12.5,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #12 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Opening | Open End |
Seam Type | Center |
Flap Type | Square |
Description
Tyvek Mailer,Side Seam,9.5x12.5,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Blend Fil Pencil No.7 (110076666)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- QUALITY PARK Envelope, Catalog, Pln, 10X13 Pk (QUAR1580)
- Survivor Mailing Tubes & Cartons