Shop All Mailer Envelopes
Survivor
Tyvek Mailer, Side Seam, 6x9, PK100
Mfr # R1320
Zoro # G5787787
product price: $64.29
/pk 100, $0.64/ea
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9 in
- Length 6 in
- Material DuPont™ Tyvek®
- Industry Number #6 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R1320
- Zoro # G5787787
- UPC # 047614113207
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 in |
Length | 6 in |
Size | #6 1/2 |
Details
Item | Tyvek Mailer,Side Seam,6x9,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #6 1/2 |
Closure Type | Redi-Strip |
Features | Lightweight 14 lb Tyvek® |
Weight | 14 lb |
Opening | Open End |
Seam Type | Center |
Flap Type | Square |
Description
Tyvek Mailer,Side Seam,6x9,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2 (40309)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- PYRAMID Swipe Card, Blue/White, PK50 (41304)
- RITE IN THE RAIN Planner Kit, Weekly/Monthly, 4-5/8 x 7 in. (9255T)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- DUCK BRAND ENVELOPE PADDED 6X9"" PK5 (284691)
- Survivor Mailing Tubes & Cartons