Shop All Mailer Envelopes
Survivor
Tyvek Mailer, Side Seam, 10x15, PK100
Mfr # R1660
Zoro # G5787671
product price: $84.59
/pk 100, $0.85/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 15 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R1660
- Zoro # G5787671
- UPC # 047614116604
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 15 in |
Length | 10 in |
Size | #15 |
Details
Item | Tyvek Mailer,Side Seam,10x15,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #15 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Flap Type | Square |
Seam Type | Center |
Opening | Open End |
Description
Tyvek Mailer,Side Seam,10x15,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- ZORO SELECT Shipping Box, 20x14x14 in (55NM95)
- BSC PREFERRED 24 x 4 x 4'' Long Corrugated Boxes, 25PK (S-4472)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- Survivor Mail Supplies