Shop All Mailer Envelopes
Survivor
Tyvek Mailer, Side Seam, 10x13, PK100
Mfr # R1580
Zoro # G5787708
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # R1580
- Zoro # G5787708
- UPC # 047614115805
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Tyvek Mailer,Side Seam,10x13,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip |
Features | Lightweight 14 lb Tyvek® |
Weight | 14 lb |
Seam Type | Center |
Flap Type | Square |
Opening | Open End |
Description
Tyvek Mailer,Side Seam,10x13,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (33951)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- 3M Magic Tape, 1/2 x 1296 in. (810121296)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- QUALITY PARK Envelope, Security, #9, Dblwin Pk (QUA24519)
- Survivor Mailer Envelopes