Shop All Mailer Envelopes
Survivor
Tyvek Mailer, 9 x 12, White, PK100
Mfr # QUAR1460
Zoro # G7543424
product price: $88.35
/pk 100, $0.88/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12 in
- Length 9 in
- Material DuPont™ Tyvek®
- Industry Number #10 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # QUAR1460
- Zoro # G7543424
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 9 in |
Size | #10 1/2 |
Details
Item | Tyvek Mailer,9 x 12,White,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #10 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Flap Type | Square |
Opening | Open End |
Seam Type | Center |
Description
Tyvek Mailer,9 x 12,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- RUBBERMAID COMMERCIAL Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White (FG404088)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- Survivor Mailer Envelopes