Shop All Mailer Envelopes
Survivor
Tyvek Jumbo Mailer, Side Seam, 18x23, PK25
Mfr # R5121
Zoro # G5787638
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 23 in
- Length 18 in
- Material DuPont™ Tyvek®
- Closure Type Redi-Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # R5121
- Zoro # G5787638
- UPC # 047614151216
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 23 in |
Length | 18 in |
Details
Item | Tyvek Jumbo Mailer,Side Seam,18x23,PK25 |
Color | White |
Material | DuPont™ Tyvek® |
Closure Type | Redi-Strip |
Weight | 18 lb |
Features | Heavyweight 18 lb Tyvek® |
Opening | Open End |
Flap Type | Square |
Seam Type | Weld |
Description
Tyvek Jumbo Mailer,Side Seam,18x23,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electrician Shears, 6 1/4 (95 05 10 SBA)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- TOP FLIGHT Envelopes Strip & Seal Size 10 (6900136)
- Survivor Mailing Tubes & Cartons