Shop All Mailer Envelopes
Survivor
Tyvek Expansion Mailer, PK100
Mfr # QUAR4500
Zoro # G7543372
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # QUAR4500
- Zoro # G7543372
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Tyvek Expansion Mailer,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Opening | Open End |
Expansion | 1.5" |
Flap Type | Flip-Stik |
Seam Type | Center |
Description
Tyvek Expansion Mailer,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Match Shapes Activity Wall Panel, Zebra (50681)
- ZORO SELECT Foam Cord, 100 ft. L, 1" dia., Black (ZUSA287100-100)
- ZORO SELECT 150" x 52" Furniture Bags, 2 mil, Clear, PK 50 (4NZG7)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- PARTNERS BRAND Jumbo Mailers, 40" x 30" x 6", Kraft, 20/Bundle (M40306)
- Survivor Mail Supplies