Shop All Business Envelopes
Survivor
Packing List Envelope, PK25
Mfr # QUAR7501
Zoro # G5802991
product price: $55.25
/pk 25, $2.21/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek(R)
- Opening End
- Envelope Closure Redi-Strip® Adhesive
- Color White
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # QUAR7501
- Zoro # G5802991
- UPC # 047614175014
- Country of Origin United States
- Category Business Envelopes
Dimensions
Width | 6-1/2" |
Height | 9-1/2" |
Outside Length | 9 1/2 in |
Outside Height | 9 1/2 in |
Exterior Dimensions | 6.5 x 9.5 |
Trade Size | #0 |
Details
Item | Packing List Envelope |
Material | Tyvek(R) |
Opening | End |
Envelope Closure | Redi-Strip® Adhesive |
Color | White |
Closure | Self-Adhesive |
Opening Location | Top Loading |
Message | Blank |
Flap Type | Square |
Exterior Material(s) | DuPont™ Tyvek® |
Interior Lining | Air Cushion |
Basis Weight | 14 lb Tyvek |
Seam Type | Weld |
Weight | 1.4 lbs |
Description
Packing List Envelope, Opening Location Top Loading, Message Blank, Outside Height 9 1/2 in, Outside Length 9 1/2 in, Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4610)
- ASP Purchase Order Books (Stock), 7 1/2" X 11" - 3 Part, 1 Book (637)
- ASP Ultra Hvy Dty Body Shop Jackets Printed, 9 1/2" X 11 3/4", 100 Per Pk Pk (5711)
- ASP Vehicle Check In Report, 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (605)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37597)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Blue, 1000/Case (PL458)
- ASP Night Drop Envelopes, 10 3/4" X 6" - 2 Part, 100 Per Pack Pk (7214)
- Survivor Mail Supplies