Shop All Mailer Envelopes
Survivor
Open End Expansion Mailers, #13 1/2, Flap-Stick, 10 x 13, White, PK100
Mfr # QUAR4510
Zoro # G4051529
product price: $192.99
/pk 100, $1.93/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # QUAR4510
- Zoro # G4051529
- UPC # 50047614145104
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Details
Item | Envelopes/Mailers |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip Adhesive |
Format/Border | USPS First Class Mail Format & Border |
Preprinted Message | First Class Mail |
Flap Type | Flip-Stik |
Features | USPS First Class Mail—Lightweight 14 lb Tyvek® |
Opening | Open End |
Expansion | 1.5" |
Seam Type | Center |
Description
Survivor® Open End Expansion Mailers, DuPont Tyvek, #13 1/2, Flip-Stik Flap, Flap-Stick Closure, 10 x 13, White, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- ENCORE PACKAGING Open Seals, Snap-On, 3/4", PK2500 (S34SO2)
- ZORO SELECT Pencil Sharpener, Blk, Battery Operated (2WFU2)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- Survivor Mailing Tubes & Cartons