Shop All Mailer Envelopes
Survivor
Open End Exp Mailers, #13 1/2, Self-Adhesive, 10 x 13, White, PK100
Mfr # QUAR4210
Zoro # G4053863
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # QUAR4210
- Zoro # G4053863
- UPC # 50047614142103
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Details
Item | Envelopes/Mailers |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip Adhesive |
Features | USPS First Class Mail—Heavyweight 18 lb Tyvek® |
Seam Type | Center |
Format/Border | USPS First Class Mail Format & Border |
Opening | Open End |
Flap Type | Square |
Preprinted Message | First Class Mail |
Expansion | 1.5" |
Description
Survivor® Open End Expansion Mailers, DuPont Tyvek, #13 1/2, Cheese Blade Flap, Self-Adhesive Closure, 10 x 13, White, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPESCO Stapler, Porpoise Packaging Plier (R81000A3)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- TRIMACO EasyMask Trim Masking Paper, 180 ft L, 12 in W, Brown (12912)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- Survivor Mail Supplies