Shop All Mailer Envelopes
Survivor
Jumbo Mailer, Side Seam, 14.25x20, PK25
Mfr # R5106
Zoro # G5886435
product price: $89.39
/pk 25, $3.58/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 20 in
- Length 14-1/4 in
- Material DuPont™ Tyvek®
- Closure Type Redi-Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R5106
- Zoro # G5886435
- UPC # 047614151063
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20 in |
Length | 14-1/4 in |
Details
Item | Jumbo Mailer,Side Seam,14.25x20,PK25 |
Color | White |
Material | DuPont™ Tyvek® |
Closure Type | Redi-Strip |
Features | Heavyweight 18 lb Tyvek® |
Weight | 18 lb |
Seam Type | Weld |
Flap Type | Square |
Opening | Open End |
Description
Jumbo Mailer,Side Seam,14.25x20,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- ENCORE PACKAGING Orbital Wrapper Motorized Ring Wrapper 25 (EP-6700-25)
- FLIPSIDE Spiral-Bound Flip Chart Stand with 1.5" Ruled Tablet, PK2 (30501)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- PREGIS EverTec Curbside Recyclable Padded Mailer, #6, Kraft Paper, Self-Adhesive, 14x18, Brown, 50PK (4273)
- Survivor Mailing Tubes & Cartons