Shop All Mailer Envelopes
Survivor
Expansion Mailer, 12x16x2, White, PK100
Mfr # R4520
Zoro # G5886450
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 16 in
- Length 12 in
- Material DuPont™ Tyvek®
- Industry Number #15 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # R4520
- Zoro # G5886450
- UPC # 047614145208
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16 in |
Length | 12 in |
Size | #15 1/2 |
Details
Item | Expansion Mailer,12x16x2,White,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #15 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Flap Type | Flip-Stik |
Opening | Open End |
Expansion | 2" |
Seam Type | Center |
Description
Expansion Mailer,12x16x2,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- MARKAL Paint Crayon, Large Tip, Silver Color Family, 12 PK (80233)
- BETTER OFFICE PRODUCTS Magnetic Metal Clips, Ex-Large, Heavy Duty Stainless Steel, 2.2 Inch, Square, 4PK (83204)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- Survivor Mail Supplies