Shop All Mailer Envelopes
Survivor
Expansion Mailer, 12x16x2, 18lb., PK100
Mfr # R4290
Zoro # G5886511
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 16 in
- Length 12 in
- Material DuPont™ Tyvek®
- Industry Number #15 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R4290
- Zoro # G5886511
- UPC # 047614142900
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16 in |
Length | 12 in |
Size | #15 1/2 |
Details
Item | Expansion Mailer,12x16x2,18lb.,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #15 1/2 |
Closure Type | Redi-Strip |
Weight | 18 lb |
Features | Heavyweight 18 lb Tyvek® |
Opening | Open End |
Seam Type | Center |
Expansion | 2" |
Flap Type | Cheese Blade |
Description
Expansion Mailer,12x16x2,18lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-RAY Paper, Const, 18X24, Blk, 50Sh Pk (PAC103093)
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK100 (05165)
- FROGGY'S FOG Extra Dry Snow Fluid - 1 Gallon (SN-EX-1)
- ALLIANCE RUBBER Rubber Bands, Size 117B, 1lb, 7"x1/8", Approx. 300/BX, NL PK (ALL21405)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- TAPE LOGIC Tape Logic® SDS Envelopes, "Safety Data Sheet Enclosed", 6 1/2" x 5", Printed Clear, 1000/Case (PL495)
- Survivor Mailing Tubes & Cartons