Shop All Mailer Envelopes
Survivor
Expansion Mailer, 10x15x2, 18lb., PK100
Mfr # R4450
Zoro # G5886487
product price: $228.99
/pk 100, $2.29/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 15 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R4450
- Zoro # G5886487
- UPC # 047614144508
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 15 in |
Length | 10 in |
Size | #15 |
Details
Item | Expansion Mailer,10x15x2,18lb.,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #15 |
Closure Type | Redi-Strip |
Weight | 18 lb |
Features | Heavyweight 18 lb Tyvek® |
Seam Type | Center |
Opening | Open Side |
Expansion | 2" |
Flap Type | Square |
Description
Expansion Mailer,10x15x2,18lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", White, 25/Bundle (55VH03)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- SEALER SALES Replacement Kit for WN-650HC (RK-26HC-WN-650HC)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SEALED AIR Mailer, Jiffylite, 4X8, 25Pk (SEL10181)
- Survivor Mailing Tubes & Cartons