Shop All Mailer Envelopes
Survivor
Expansion Mailer, 10x13x2, White, PK25
Mfr # R4611
Zoro # G5886441
product price: $84.89
/pk 25, $3.40/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R4611
- Zoro # G5886441
- UPC # 047614146113
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Expansion Mailer,10x13x2,White,PK25 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip |
Features | Lightweight 14 lb Tyvek® |
Weight | 14 lb |
Seam Type | Center |
Opening | Open Side |
Flap Type | Square |
Expansion | 2" |
Description
Expansion Mailer,10x13x2,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Receiving Record Forms, 3 Part (46260)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- PANDUIT 300 Dpi Printer, Including Easy- (TDP43ME/AUS)
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- UNIVERSAL Catalog Envelope, 28 lb Bond Weight Paper, #10 1/2, Square Flap, Gummed Closure, 9x12, White, 100PK (UNV44103)
- Survivor Mailer Envelopes