Shop All Mailer Envelopes
Survivor
Expansion Mailer, 10x13x2, 18lb, PK100
Mfr # R4430
Zoro # G5886496
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # R4430
- Zoro # G5886496
- UPC # 047614144300
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Expansion Mailer,10x13x2,18lb,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip |
Weight | 18 lb |
Features | Heavyweight 18 lb Tyvek® |
Seam Type | Center |
Expansion | 2" |
Opening | Open Side |
Flap Type | Square |
Description
Expansion Mailer,10x13x2,18lb,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- DECKER TAPE PRODUCTS Label, DL5100, D.O.T. CLASS 2 NON-FLAMMABLE GAS, 4" X 4" (DL5100)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 48", White, 48/Case (EP252548160B)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Expansion Mailer, 12x16x2, 18lb., PK100 (R4290)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- PENDAFLEX Poly Snap Envelope, Snap Closure, 8.5 x 11, Blueberry (95562)
- Survivor Mailing Tubes & Cartons