Shop All Mailer Envelopes
Survivor
Expansion Mailer, 10x13x1.5, White, PK25
Mfr # R4202
Zoro # G5886520
product price: $55.49
/pk 25, $2.22/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # R4202
- Zoro # G5886520
- UPC # 047614142023
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Expansion Mailer,10x13x1.5,White,PK25 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Flap Type | Square |
Seam Type | Center |
Opening | Open End |
Expansion | 1.5" |
Description
Expansion Mailer,10x13x1.5,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- 3M Anti-Slip Tape, 24 in W, Black (610)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Expansion Mailer, 12x16x2, White, PK25 (R4292)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- PARTNERS BRAND Self-Seal CD Mailers, 5 3/4" x 5 1/16" x 1 3/4", White, 200/Bundle (MM1002)
- Survivor Mail Supplies