Shop All Mailer Envelopes
Survivor
Expansion Mailer, 10x13x1.5, 18lb., PK100
Mfr # R4200
Zoro # G5886539
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 13 in
- Length 10 in
- Material DuPont™ Tyvek®
- Industry Number #13 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # R4200
- Zoro # G5886539
- UPC # 047614142009
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Size | #13 1/2 |
Details
Item | Expansion Mailer,10x13x1.5,18lb.,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #13 1/2 |
Closure Type | Redi-Strip |
Weight | 18 lb |
Features | Heavyweight 18 lb Tyvek® |
Seam Type | Center |
Opening | Open End |
Flap Type | Square |
Expansion | 1.5" |
Description
Expansion Mailer,10x13x1.5,18lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Gummed, 4.13 x 9.5, 500PK (UNV36103)
- TAPE LOGIC Tape Logic® Labels, "Accepted By", 1 1/4" x 2", Fluorescent Green, 500/Roll (DL1179)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK (64511)
- Survivor Mailer Envelopes