Shop All Dock Doors, Seals & Shelters
Survivor
Dock Door, Aluminum, 14 ft H x 14 ft W
Mfr # G-SST14X14-SL
Zoro # G3463367
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,312.99
Free 30-Day Returns
Key Features
- Design Full View
- Door Height 14 ft
- Includes Track, Galvanized Steel Hardware, Springs and Counter Balance Hardware
- Color Translucent
- Opening Height 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # G-SST14X14-SL
- Zoro # G3463367
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 14 ft |
Opening Height | 14 ft |
Opening Width | 14 ft |
Door Width | 14 ft |
Details
Item | Dock Door |
Design | Full View |
Includes | Track, Galvanized Steel Hardware, Springs and Counter Balance Hardware |
Color | Translucent |
Insulated | No |
Includes Windows | Yes |
Finish | Aluminum Mill |
Door Thickness | 2 in |
Door Material | Aluminum/Polycarbonate |
Description
Dock Door, Full View Design, Translucent, Opening Height 14 ft, Opening Width 14 ft, Door Material Aluminum/Polycarbonate, Door Height 14 ft, Door Width 14 ft, Door Thickness 2 in, Insulated No, Includes Windows Yes, Finish Aluminum Mill, Track, Galvanized Steel Hardware, Springs and Counter Balance Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb (PUT100741BK)
- GLOBAL INDUSTRIAL Plastic Hand Truck Curb Ramp, 1000 Lb. Cap. (988730)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- ZORO SELECT Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDXHDCGR)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- Survivor Dock Doors, Seals & Shelters