Shop All Dock Doors, Seals & Shelters
Survivor
Dock Door, Aluminum, 14 ft H x 12 ft W
Mfr # G-SST12X14-SL
Zoro # G3463376
original price:
$8,560.51
8% off
new price: $7,792.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$7,792.99
Free 30-Day Returns
Key Features
- Design Full View
- Door Height 14 ft
- Includes Track, Galvanized Steel Hardware, Springs and Counter Balance Hardware
- Color Translucent
- Opening Height 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Survivor
- MFR # G-SST12X14-SL
- Zoro # G3463376
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 14 ft |
Opening Height | 14 ft |
Opening Width | 12 ft |
Door Width | 12 ft 2 in |
Details
Item | Dock Door |
Design | Full View |
Includes | Track, Galvanized Steel Hardware, Springs and Counter Balance Hardware |
Color | Translucent |
Insulated | No |
Includes Windows | Yes |
Finish | Aluminum Mill |
Door Thickness | 2 in |
Door Material | Aluminum/Polycarbonate |
Description
Dock Door, Full View Design, Translucent, Opening Height 14 ft, Opening Width 12 ft, Door Material Aluminum/Polycarbonate, Door Height 14 ft, Door Width 12 ft 2 in, Door Thickness 2 in, Insulated No, Includes Windows Yes, Finish Aluminum Mill, Track, Galvanized Steel Hardware, Springs and Counter Balance Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- APACHE Conveyor Belt, PVC 120,100 Ft x 18 In (28001355)
- KINGCORD 1/2 in. x 200 ft. Natural 3-Strand Twisted Cotton Rope (644381TV)
- LIFT-ALL Tie Down Strap, Ratchet, 16 ft. L, 1" W (60103X16)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- Survivor Dock Doors, Seals & Shelters