Shop All Mailer Envelopes
Survivor
Catalog Mailers, DuPont Tyvek, Self-Adhesive, 13 x 19, White, PK25
Mfr # QUAR5101
Zoro # G800001471
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 19 in
- Length 13 in
- Material DuPont™ Tyvek®
- Closure Type Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Survivor
- MFR # QUAR5101
- Zoro # G800001471
- UPC # 47614151018
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 19 in |
Length | 13 in |
Details
Item | Envelopes/Mailers |
Color | White |
Material | DuPont™ Tyvek® |
Closure Type | Self-Adhesive |
Weight | 18 lb |
Features | Heavyweight 18 lb Tyvek® |
Flap Type | Square |
Seam Type | Weld |
Opening | Open End |
Description
Quality Park® Survivor® Catalog Mailers are made with durable 14-lb DuPontTM Tyvek®, which is strong enough to withstand the most grueling conditions. The material is puncture, tear and moisture resistant—virtually indestructible. Yet, it is still lightweight which can provide a savings on shipping costs. These white mailing envelopes feature an easy Flap-Stik® closure which requires no moisture for a secure seal and a release strip for quick, easy opening. Whether your sending smaller items or re-selling on an online marketplace, Survivor Catalog Mailers are an efficient, cost effective way to make sure your items get there intact. Tyvek® is a trademark of DuPont used under license by LSC Communications US, LLC d/b/a TOPS Products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Sealer, 5/8" (MUL-330)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- CHARLES LEONARD Artist Brush, Size 12, Camel Hair, Round Profile, PK12 (73512)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, Side Seam, 6x9, PK100 (R1320)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- PARTNERS BRAND Literature Mailers, 6" x 6" x 2", Kraft, 50/Bundle (ML662K)
- Survivor Mail Supplies