Shop All Turnbuckles
Surtek
Zinc Turnbuckle Screw Hook to Eye 3/8"
Mfr # 151533
Zoro # G006153721
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Dia. (In.) 3/8"
- Working Load Limit (Lb.) 441 lb
- Type Hook & eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 151533
- Zoro # G006153721
- UPC # 660731515336
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/8" |
Details
Item | Turnbuckles |
Material | Steel |
Working Load Limit (Lb.) | 441 lb |
Type | Hook & eye |
Description
Zinc Turnbuckle Screw Hook to Eye 3/8" Surtek. Surtek zinc Turnbuckle Screw Hook to Eye 3/8". Zinc body, eye and hook made of chrome plated carbon steel. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2803NFX12)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- SURTEK Zinc Turnbuckle Screw Hook To Hook 316 (151535)
- SURTEK Forged Steel Turnbuckle Screw Hook To Eye 3/4 in. X 12 in. (TEN512)
- SURTEK Zinc Turnbuckle Screw Hook To Eye 14 (151531)
- SURTEK Forged steel Turnbuckle Screw Hook to Eye 3/8" x 3" (TEN23)
- ZORO SELECT Hook End Fitting, Left, 1500 lb, 6 In (2ULJ3)
- ANVIL 230 5/8X6 BLK STEEL TURNBUCKLE (0500106224)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- Surtek Turnbuckles