Shop All Utility Knife Blades
Surtek
Utility knife spare blades 100 pieces
Mfr # REPN100
Zoro # G606153664
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.41
- Length 8.74
- Material Steel
- Overall Length 4.41
- Overall Width 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # REPN100
- Zoro # G606153664
- UPC # 660731201192
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 4.41 |
Length | 8.74 |
Overall Length | 4.41 |
Overall Width | 1.26 |
Overall Height | 8.74 |
Details
Material | Steel |
Color | Silver |
Item | Replacements |
Description
Plastic case. Ideal for cutting straps, cardboard, vinyl, plastic, rugs, etc. SK5 steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- DIABLO 1/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2170)
- IRWIN DRILL BIT 1/2"" BLK OXIDE (67832)
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- KLEIN TOOLS Replacement Head for 42-Inch Bolt Cutter (63842)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 10PK (SEB10-50)
- BETA Long Trapezoidal Blade Set, 10 pcs. (017720017)
- SCHRADE OLD TIMER Schrade Old Timer 108OT Junior Three Blade Pocket Knife (108OT)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- IRWIN Utility Knife Blades, BiMetal W/Gold Edge (LEX20351)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- Surtek Utility Knife Blades