Shop All Tongue & Groove Pliers
Surtek
Tongue and groove pliers 12"
Mfr # 942
Zoro # G206153668
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.16
- Material Steel
- Jaw Width 15.16
- No. of Jaw Positions 7
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 942
- Zoro # G206153668
- UPC # 660731151244
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 15.16 |
Jaw Width | 15.16 |
Jaw Length | 3.94 |
Details
Material | Steel |
Plier Item | Pliers |
No. of Jaw Positions | 7 |
Handle Color | Black |
Description
Tongue and groove pliers 12" Surtek. Parallel jaws for better grip. Made of grade 55 carbon steel. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 1/4In (FB004)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- MILWAUKEE TOOL 36mm Metric Combination Wrench (45-96-9536)
- ASTRO PNEUMATIC 3/8 Air Rivet Nut Setting Kit - Metric And Sae (PRN1)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- IRWIN TOOLS GV6 6 V-Jaw Push Button Adjustment Tongue & Groove Plier (4935351)
- IRWIN GRV JOINT PLIERS SET 2PC (1773639)
- STANLEY FATMAX® Push-Lock™ Groove Joint Pliers – 10" (84-648)
- CRESCENT 8" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ28V)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (87 02 180)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 180)
- Surtek Pliers