Shop All Pipe Thread Sealant Tape
Surtek
Thread seal tape 1" x 7m
Mfr # 138055
Zoro # G006153769
product price: $0.73
/ea
Sold in multiples of 11 for $8.03
$8.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Width 2.091"
- Length 2.0923"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 138055
- Zoro # G006153769
- UPC # 660731380552
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 2.091" |
Length | 2.0923" |
Details
Item | Tape |
Material | Plastic |
Color | Yellow |
Description
Surtek. Ideal for sealing aluminum, stainless steel, copper and plastic threads. Does not allow fungi or bacterial growth. Does not freeze or hardens over time, great durability Resists temperatures from -190 DEG. up to 260 DEG.C. Resistant to solvents, corrosive chemicals and acids 0.1mm thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 10Cc Syringe Barrel For Luer Lok/No153 (10LL1)
- DAP DYNAFLEX 920 EXT SEALANT BE300 10OZ BEIGE (89300)
- 3M 3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil (4905)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 250 mL Bottle (11125)
- SURTEK Thread seal tape 3/4" x 13m (138054)
- SURTEK Thread seal tape 1/2" x 13m (138052)
- SURTEK Industrial thread seal tape 1/2" x 13m (138057)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- PROTECTIONPRO 12 x 1 in. Mill Rose Compression Seal Tape - Blue (PR3334651)
- PLUMB PAK Pipe Seal Tape Ptfe 1/2X60 (PP855-1)
- Surtek Pipe Sealants