Shop All Pipe Thread Sealant Tape
Surtek
Thread seal tape 1" x 13m
Mfr # 138056
Zoro # G106153768
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Width 2.361"
- Length 2.3643"
- For Use With Prevent leaks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 138056
- Zoro # G106153768
- UPC # 660731380569
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 2.361" |
Length | 2.3643" |
Details
Item | Tape |
Material | Plastic |
Color | Yellow |
For Use With | Prevent leaks |
Description
Surtek. Ideal for preventing leaks. 0.75mm thick. 12% Elongation. Density 0.30 g/cm3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE Maximum Bond Krazy Glue, Stay Fresh, 15 g, Clear (KG48948MR)
- 3M 3M 4952 VHB Tape 2" x 5yd, White, 45 mil (4952)
- 3M 3M 4016 Double Coated Foam Tape 1" x 36yd White, 1/16" thick (4016)
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- SURTEK Thread seal tape 3/4" x 13m (138054)
- SURTEK Industrial thread seal tape 1/2" x 13m (138057)
- SURTEK Thread seal tape 1/2" x 13m (138052)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- ZORO SELECT PTFE Joint Sealant, 1/2 x 15 Ft (21TF49)
- THRIFCO PLUMBING 1/2 Inch x 600 Inch PTFE Thread Sealing Tape (4400157)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- Surtek Pipe Thread Sealant Tape