Shop All Utility Knives
Surtek
Straight utility knife with grip
Mfr # NF6
Zoro # G606153657
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9.25
- Length 3.15
- Overall Width 1.18
- Color Yellow-black
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # NF6
- Zoro # G606153657
- UPC # 7501290823186
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 9.25 |
Length | 3.15 |
Overall Width | 1.18 |
Overall Length | 9.25 |
Height | 1.18 |
Details
Color | Yellow-black |
Item | Knives |
Blade Material | Steel |
Description
Surtek. Surtek . Classic design blade with 4 locking positions. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Tube Cutters (LXHT80823)
- DRILL AMERICA m17x1 HSS Metric Hand Tap (DWTSMT17X1)
- DRILL AMERICA #64 Cobalt Jobber Length Drill Bit (DWDCO64)
- STEEL GRIP Claw Hammer 7Oz Sg (2257913)
- SURTEK Self-retracting utility knife (NF9)
- SURTEK 8" Serrated Linoleum Knife with bi-material Handle (120127)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- SURTEK Metallic Folding Utility Knife (NF11)
- SURTEK Plastic 7 Knife Utility Cutter 25Mm (CUTF25)
- BUCK KNIVES 7.5 in. 684 Bucklite Max II Black 420 HC Stainless Steel Fixed Blade Knife (BU7313)
- COSCO Utility Knife Snap-Off, 6 in L (038898)
- Surtek Utility Knives