Shop All Paint Roller Extension Poles
Surtek
Steel extension pole 2.4m
Mfr # CAB56
Zoro # G506153771
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.187,9'
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # CAB56
- Zoro # G506153771
- UPC # 660731233599
- Country of Origin Mexico
- Category Paint Roller Extension Poles
Dimensions
Length | 1.187,9' |
Details
Item | Extensions |
Color | Yellow |
Description
Paint telescopic extensions, Steel body. Threaded tip for roller adjustment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3/8 Bl Woost Woven Cover (DR462-9)
- RUST-OLEUM Primer, 1 gal., Gray, Flat Finish (310706)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 3.5 Gal (ER018)
- VARATHANE Floor Finish, Crystal Clear, Gloss, 1 gal. (130031)
- SURTEK Steel Extension Pole 1.2M (CAB55)
- WOOSTER Painting Extension Pole, 48 in. (F0002-48)
- MERIT PRO 344 48 in. Yellow Fiberglass Extension Pole (652270003440)
- LINZER RP548 Extension Pole, 48 in L, Wood (RP 548)
- PREMIER Extension Pole 4'-8' (84048)
- MR. LONGARM Pole Ext Twstlok 3.3-6'' (9236)
- ZORO SELECT Heavy Duty Extension Pole, 6 to 12 Ft (1UFN8)
- Surtek Paint Rollers and Frames