Shop All Storage Bins
Surtek
Stacking Bin Yellow 14in X 8in X 7in
Mfr # GAVA3
Zoro # G109815427
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # GAVA3
- Zoro # G109815427
- UPC # 660731250374
- Country of Origin Mexico
- Category Storage Bins
Details
Color | Yellow |
Item | Hang & Stack Storage Bin |
Description
Yellow plastic tray. Load capacity 15 Kg. Internal rails for 2 types of stacking, space saving during storage / transport. Stackable with each other and compatible with previous design. Compatible with extension pole model GAVPIN that allows to extend the space between container and container. Lateral locks to assemble blocks and structures more firmly and securely. Storage and organization of miscellaneous items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- DURAMAX 72 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68020)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- SURTEK Stacking Bin Black 11in X 6in X 5in (GAVN2)
- SURTEK Stacking Bin Black 17in X 16in X 7in (GAVN4)
- SURTEK Stacking Bin Yellow 17in X 16in X 7in (GAVA4)
- SURTEK Stacking Bin Red 7in X 4in X 3in (GAVR1)
- SURTEK Stacking Bin Red 17in X 16in X 7in (GAVR4)
- SURTEK Stacking Bin Black 14in X 8in X 7in (GAVN3)
- TEACHER CREATED RESOURCES Shelf Storage Bin, Vinyl, 13 in W, 10.5 in H, 12 in L, Geen/Polka Dot (TCR20820)
- Surtek Storage Bins