Shop All Storage Bins
Surtek
Stacking Bin Yellow 11in X 6in X 5in
Mfr # GAVA2
Zoro # G009815428
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # GAVA2
- Zoro # G009815428
- UPC # 660731250381
- Country of Origin Mexico
- Category Storage Bins
Details
Color | Yellow |
Item | Hang & Stack Storage Bin |
Description
Yellow plastic tray. Load capacity 7 Kg. Internal rails for 2 types of stacking, space saving during storage / transport. Stackable with each other and compatible with previous design. Compatible with extension pole model GAVPIN that allows to extend the space between container and container. Lateral locks to assemble blocks and structures more firmly and securely. Storage and organization of miscellaneous items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity (19344304)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (582)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH600RD)
- SURTEK Stacking Bin Black 17in X 16in X 7in (GAVN4)
- SURTEK Stacking Bin Black 14in X 8in X 7in (GAVN3)
- SURTEK Stacking Bin Red 7in X 4in X 3in (GAVR1)
- SURTEK Stacking Bin Yellow 17in X 16in X 7in (GAVA4)
- SURTEK Stacking Bin Red 17in X 16in X 7in (GAVR4)
- SURTEK Stacking Bin Black 11in X 6in X 5in (GAVN2)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Blue (QUS260BL)
- Surtek Storage Bins