Shop All Shovels and Scoops
Surtek
Shovel Handle, Wod Blade, 1.18 L Brown
Mfr # CAB29
Zoro # G806153792
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Wod
- Handle Length 1.18
- For Use With Models, indutrial and professional series
- Overall Length 40.94 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # CAB29
- Zoro # G806153792
- UPC # 660731306385
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Handle Length | 1.18 |
Overall Length | 40.94 in |
Blade Width | 0.79 in |
Height | 0.79 |
Overall Height | 0.79 in |
Overall Width of Tines | 0.79 |
Details
Blade Material | Wod |
For Use With | Models, indutrial and professional series |
Item | Shovel Handle |
Color | Brown |
Handle Color | Brown |
Description
Waxed pole that prevents wood chipping during use, it improves appearance and is soft to the touch American ash tree Kiln-dried lacquered wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Polyethylene Drip Irrigation Emitter Tubing 1/4 in. D X 50 ft. L (67364)
- A.R. NORTH AMERICA Coupling, 1-3/8" Love-Joy (11522)
- BIRCHWOOD CASEY Silicone Gun/Reel Cloth (BC-30001)
- ZORO SELECT Endwall (TT11C542EWG)
- SURTEK Garden Tool Set With Polyester Bag, 8PK (JJ8)
- SURTEK Garden Tool Set With 4 Pieces (130239)
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Lime Green Polypropylene Handle (698277)
- CORONA TOOLS Corona ComfortGel 7.5 in. Aluminum Garden Hand Trowel Poly Handle (CT 3050I)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92802)
- CORONA TOOLS 12.5 in Trowel Garden/Transplant (CT 3010I)
- Surtek Shovels and Scoops