Shop All Mechanics Length Drill Bits
Surtek
Set of 29 high-speed steel drill bits with cobalt
Mfr # JBAV29
Zoro # G006153653
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Steel
- Flute Length 7.4
- Overall Length 4.33
- Number of pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # JBAV29
- Zoro # G006153653
- UPC # 660731191202
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Flute Length | 7.4 |
Overall Length | 4.33 |
Details
Drill Bit Material | Steel |
Item | Drill bit set |
Number of pieces | 29 |
Description
Surtek Drill bits: from 1/16" to 1/2" High-speed steel m35. Starting at 1/8" 135 DEG. self-centering tip Starting at 3/16” non-slip shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- 3M Stripe Off Wheel, 4"W/ Mandrel, Fine Grade (MMM7498)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- WESTWARD Masonry Bit, 5/8 In, 6 In L, Shank 3/8 In (6PTE6)
- SURTEK Set of 17 high-speed steel drill bits with cobalt (JBAV17)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/64 Diameter, 6PK (22583)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 1/8 (C23834)
- Surtek Mechanics Length Drill Bits