Shop All Mechanics Length Drill Bits
Surtek
Set of 17 high-speed steel drill bits with cobalt
Mfr # JBAV17
Zoro # G206153651
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Steel
- Flute Length 5.12
- Overall Length 6.69
- Number of pieces 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # JBAV17
- Zoro # G206153651
- UPC # 660731191233
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Flute Length | 5.12 |
Overall Length | 6.69 |
Details
Drill Bit Material | Steel |
Item | Drill bit set |
Number of pieces | 17 |
Description
Drill bits: from 1/16" to 3/8" High-speed steel m35 Starting at 1/8" 135 DEG. self-centering tip Starting at 3/16” non-slip shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- MILWAUKEE TOOL Shockwave Impact Slotted 7/64" Insert Bits (25PK) (48-32-4115)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 15/32 (C30530)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- KNKUT 1964 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-19-64)
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- Surtek Drill Bits