Shop All Utility Knives
Surtek
Self-retracting utility knife
Mfr # NF9
Zoro # G106153751
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 8.27
- Overall Width 0.79
- Height 0.79
- Blade Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # NF9
- Zoro # G106153751
- UPC # 660731201123
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 8.27 |
Overall Length | 8.27 |
Overall Width | 0.79 |
Height | 0.79 |
Length | 3.15 |
Details
Item | Knives |
Blade Material | Steel |
Color | Silver |
Description
Surtek . Surtek . Aluminum body, it has a mechanism that retracts the blade after using it. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Long Ship Auger Bit, 13/16 In, 18 In L (48713)
- ALLWAY 8-IN-1 Heavy Duty Multipurpose Putty Knife (BG1)
- EXCELTA 4 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (9244E)
- DEWALT Battery, (1) 3.0 Ah, Li-Ion (DCB124)
- SURTEK Straight utility knife with grip (NF6)
- SURTEK 8" Serrated Linoleum Knife with bi-material Handle (120127)
- SURTEK Metallic Folding Utility Knife (NF11)
- SURTEK Plastic 7 Knife Utility Cutter 25Mm (CUTF25)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- KLEIN TOOLS Utility Knife Razor Blade, 7 in L (44133)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- Surtek Utility Knives