Shop All Mallets
Surtek
Rubber mallet 22oz
Mfr # 600
Zoro # G006153714
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Wood
- Head Weight 22 oz
- Overall Length 16.14
- Handle length 16"
- Face diameter 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16.14 |
Handle length | 16" |
Face diameter | 2-5/8" |
Details
Head Material | Wood |
Head Weight | 22 oz |
Item | Mallets |
Description
Surtek. Neoprene head with wider hitting face. Delivers impacts without damaging the surface. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- BOSCH Switch (2609120274)
- KETT TOOL Nibbler Attachment 1020 (1020)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- SURTEK White Rubber Mallet 22Oz (600B)
- SURTEK Rubber Mallet 8Oz (608)
- SURTEK Rubber Mallet 16Oz (616)
- TITAN 32 oz. Rubber Mallet (63232)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- K-TOOL INTERNATIONAL 20Oz Rubber Mallet (KTIXD71720R)
- WESTWARD Mallet, Rubber, 13 Oz, Wood (5MX41)
- Surtek Mallets