Shop All Sharpening Files
Surtek
Regular triangular file 6"
Mfr # 120376
Zoro # G206153767
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Steel
- Length 7.486"
- Height 0.28
- Width 0.281/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 120376
- Zoro # G206153767
- UPC # 660731203769
- Country of Origin China
- Category Sharpening Files
Dimensions
Length | 7.486" |
Height | 0.28 |
Width | 0.281/2" |
Details
Item | Files |
Abrasive Material | Steel |
Color | Black |
Description
For sharpening machetes, knifes, hoes, axes, scissors, saws and hacksaws For sharpening saws and hacksaws with 60 DEG. angle teeth Double heat treatment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- DEDECO SUNBURST 6'' TA DISCS DARK GREEN 50 GRIT (A/O) 40/BX (1894)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- X1 TOOLS 120 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P120-QSx12)
- SURTEK Round bastard file 12" (120354)
- WORK SHARP WORK SHARP Combo Knife Sharpener (WSCMB)
- NORTON ABRASIVES Slip (61463687155)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082160)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686655)
- PFERD 4" Key File Set - 6 Pieces, Second Cut (17009)
- NORTON ABRASIVES Sharpening File, A/O, Orange/Brn, Fine (61463686740)
- Surtek Sharpening Files