Shop All Marking Chalk and Refills
Surtek
Red chalk replacements 8oz
Mfr # 130575
Zoro # G406153765
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Mark
- Overall Width 2.17
- Overall Height 2.17
- Net Weight 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 130575
- Zoro # G406153765
- UPC # 660731305753
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Overall Width | 2.17 |
Overall Height | 2.17 |
Details
Item | Replacements |
Color | Red |
Application | Mark |
Net Weight | 0.54 |
Description
Filling system that avoids waste. Phosphorescent chalks are ideal for line tracing in places with low light. Extra fine chalk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 1, 3 mm L.12 mm x 72 mm (43570130)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86129)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- WESTWARD Chipping Hammer w/Brush, Vertical, 4.4 Oz (2WDR2)
- DURAMARK 1 oz Standard Marking Chalk Green (76700)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- C.H. HANSON RAILROAD CHALK WHT 4"" (10374)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Red, 15 oz. (KWBC3503A)
- IRWIN Chalk Powder Orange 8Oz (64905ZR)
- KESON White Marking Chalk Refill, 5lb. (105W)
- MARKAL Railroad Chalk 1" Tip, Yellow (80501)
- Surtek Marking Tools